Skip Content

 
18.0 Volt Cordless Impact Driver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Volt Cordless Impact Driver

Technical Specs

  • Voltage 18.0 
  • Battery Capacity 3.0Ah 
  • Cordless Tool Battery Type Li-Ion 
Item
Please Select
Battery Included / Bare Tool
Please Select
Drive Configuration
Please Select
Drive Size
Please Select
Brushless Motor
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Max. Torque
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Makita LXT 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Item
Battery Included / Bare Tool
Drive Configuration
Drive Size
Brushless Motor
No Load RPM
Blows per Minute
Max. Torque
Price
Qty
Please use Qty box to add item(s) to cart.
XLT01Z
Cordless Impact Driver
Bare Tool
Right Angle
1/4" Hex
No
0 to 2200
0 to 3000
530 in.-lb.

$160.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $160.00 / each Offer Ends 06/30/16

Price $231.50 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Right Angle
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2200
  • Blows per Minute 0 to 3000
  • Max. Torque 530 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT01Z
Cordless Impact Driver
Bare Tool
Straight
1/4" Hex
Yes
0 to 1900
0 to 3400
1460 in.-lb.

$152.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $152.00 / each Offer Ends 06/30/16

Price $234.50 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 3400
  • Max. Torque 1460 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT08Z
Cordless Impact Driver
Bare Tool
Straight
1/4" Hex
Yes
0 to 2500
0 to 3200
1420 in.-lb.

$102.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $102.00 / each Offer Ends 06/30/16

Price $148.65 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2500
  • Blows per Minute 0 to 3200
  • Max. Torque 1420 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT09Z
Cordless Impact Driver
Bare Tool
Straight
1/4" Hex
Yes
0 to 2800
0 to 3400
1460 in.-lb.

$162.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $162.00 / each Offer Ends 06/30/16

Price $239.00 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 3400
  • Max. Torque 1460 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XPT03Z
Cordless Impact Driver
Bare Tool
Straight
1/4" Hex
No
0 to 1900
0 to 3200
1240 In.-lb.

$219.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $219.00 / each Offer Ends 06/30/16

Price $319.25 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 3200
  • Max. Torque 1240 In.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT11Z
Cordless Impact Driver
Bare Tool
Straight
1/4" Hex
No
0 to 2300
0 to 3200
1420 in.-lb.

$97.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $97.00 / each Offer Ends 06/30/16

Price $156.75 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2300
  • Blows per Minute 0 to 3200
  • Max. Torque 1420 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XWT01Z
Cordless Impact Driver
Bare Tool
Straight
7/16" Hex
No
0 to 1900
0 to 2200
3900 in.-lb.

$276.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $276.00 / each Offer Ends 06/30/16

Price $326.00 / each

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 7/16" Hex
  • Brushless Motor No
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 2200
  • Max. Torque 3900 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XLT01
Cordless Impact Driver Kit
Battery Included
Right Angle
1/4" Hex
No
0 to 2000
0 to 3000
530 in.-lb.

$531.00 / each

Enter location to check availability
Catalog Page #  866 

Price $531.00 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Right Angle
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2000
  • Blows per Minute 0 to 3000
  • Max. Torque 530 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT01
Cordless Impact Driver Kit
Battery Included
Straight
1/4" Hex
Yes
0 to 1900
0 to 3400
1460 in.-lb.

$436.75 / each

Enter location to check availability
Catalog Page #  866 

Price $436.75 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 3400
  • Max. Torque 1460 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT08
Cordless Impact Driver Kit
Battery Included
Straight
1/4" Hex
Yes
0 to 2500
0 to 3200
1420 in.-lb.

$250.00 / each Offer Ends 06/30/16

Enter location to check availability
Catalog Page #  866 

Sale Price $250.00 / each Offer Ends 06/30/16

Price $404.25 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2500
  • Blows per Minute 0 to 3200
  • Max. Torque 1420 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
LXDT06
Cordless Impact Driver Kit
Battery Included
Straight
1/4" Hex
Yes
0 to 2800
0 to 3400
1460 in.-lb.

$479.00 / each

Enter location to check availability
Catalog Page #  866 

Price $479.00 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 3400
  • Max. Torque 1460 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XPT03
Cordless Impact Driver Kit
Battery Included
Straight
1/4" Hex
No
0 to 1900
0 to 3200
1240 In.-lb.

$566.50 / each

Enter location to check availability
Catalog Page #  866 

Price $566.50 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 3200
  • Max. Torque 1240 In.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT04A
Cordless Impact Driver Kit
Battery Included
Straight
1/4" Hex
No
0 to 2300
0 to 3200
1420 In.-lb.

$447.75 / each

Enter location to check availability
Catalog Page #  866 

Price $447.75 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2300
  • Blows per Minute 0 to 3200
  • Max. Torque 1420 In.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XDT04
Cordless Impact Driver Kit
Battery Included
Straight
1/4" Hex
No
0 to 2300
0 to 3200
1420 In.-lb.

$412.75 / each

Enter location to check availability
Catalog Page #  866 

Price $412.75 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2300
  • Blows per Minute 0 to 3200
  • Max. Torque 1420 In.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
XWT01
Cordless Impact Driver Kit
Battery Included
Straight
7/16" Hex
No
0 to 1900
0 to 2200
3900 in.-lb.

$602.50 / each

Enter location to check availability
Catalog Page #  866 

Price $602.50 / each

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 7/16" Hex
  • Brushless Motor No
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 2200
  • Max. Torque 3900 in.-lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms