Skip Content

Pocket Surface Gage,0.0002 In Probe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Pocket Surface Gage, 0.0002 In Probe

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5RHK9
  • Mfr. Model # 2191802
  • UNSPSC # 41114508
  • Catalog Page # 2949
  • Shipping Weight 2.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pocket-sized, surface roughness gage provides an LCD readout in microinches or micrometers. It measures 4 parameters and operates horizontally, vertically, or upside-down. The probe has 4 switchable positions: axial, 90°, 180°, or 270°.

View More

Technical Specs

  • Item Pocket Surface Roughness Gage
  • Features Pocket-Sized, Measures Ra, Rmax/Ry, Rz, Selectable Traverse Length, Four Switchable Probe Positions - Axial(Folded), 90, 80 or 270 Deg, Integrated Data Output for SPC Transfer, LCD Readout Presents Value in Microinches or Micrometers
  • Measuring Range Ra 1micron In to 250micron In/0.03micron m to 6.35micron m
  • Profile Rz, Rmax, Ry 8uin to 999uin/0.2um to 25.3um
  • Cut Off Length (In.) 0.030"/0.8mm
  • Sampling Length (In.) 0.030"/0.8mm
  • Number of Sampling Spans 1, 3, 5
  • Arbitrary Length (In.) 0.075"/2.0mm, 0.135"/3.5mm, 0.195"/5.0mm
  • Dimensions (In.) 5-1/2 x 3 x 1"
  • Output Y
  • Power Supply 9V Battery
  • Includes Battery, Riser Plate, 0.0002"/5micron m Radius Probe, 125 micron in Reference Specimen, Fitted Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.