Skip Content

 
EMT Utility Scissors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMT Utility Scissors

Technical Specs

  • Item EMT Utility Scissors 
  • Length 7-1/2" 
  • Blade End Style Rounded 
  • Blade Material Stainless Steel 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
70901-BK
Black

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Black
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901-TE
Blue

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Blue
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901
Blue

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Blue
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901-MA
Magenta

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Magenta
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901-OR
Orange

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Orange
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901-PR
Purple

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Purple
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901-RD
Red

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Red
  • Blade End Style Rounded
  • Blade Material Stainless Steel
70901-YL
Yellow

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Item EMT Utility Scissors
  • Length 7-1/2"
  • Color Yellow
  • Blade End Style Rounded
  • Blade Material Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More