Skip Content

Alternating Relay, 12 Amps, 120VAC, 8 Pins, DPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Alternating Relay, 12 Amps, 120VAC, 8 Pins, DPDT

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6CVE9
  • Mfr. Model # 711XBXCL-120A
  • UNSPSC # 39121517
  • Catalog Page # N/A
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Alternating Relays
• LED status indicators
Relays alternate the operation of 2 loads, sharing their run time. Selector switch allows alternating or individual operation of either load. Dual-stage load capacity permits simultaneous operation of 2 motors, solenoids, compressors, pumps, valves, or heaters. The relays return to load "A" after power outage. UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Alternating Relay
  • Amps 12
  • Coil Volts 120VAC
  • Pins 8
  • Contact Form DPDT
  • Base Type Square
  • Max. Input Volts 300
  • Type Impulse Sequencing
  • Socket 6CVD5
  • Number of Contacts 2
  • Status Indicator LED Indicates Closed Contact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.