Skip Content

Pool Safety Gate Latch,3-1/8 In. W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pool Safety Gate Latch, 3-1/8 In. W, Black

Clearance Price $92.00 / each

Price $96.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38G638
  • Mfr. Model # MLVPS2BGA
  • UNSPSC # 31162403
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin AustraliaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPool Safety Gate Latch
  • Latch TypeMagnaLatch Vertical Pull Adjustable Self-Latching
  • FinishStainless Steel
  • ColorBlack
  • MaterialPolymer/Stainless Steel
  • Bolt Length5/8"
  • Bolt Head Dia.3/8"
  • Width3-1/8"
  • Length10-1/4"
  • Height2-1/2"
  • Throw Size9/16"
  • Number of Mounting Holes10
  • HardwareIncluded
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, France, United Kingdom and New Zealand.

Details

Safety and Security Gate Hardware
• Strong polymer construction Adjustable Fasteners included

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This gate latch was used to secure a gate at our Church to keep the preschoolers from getting out and it worked perfectly.It was put up at a height where they could not reach the knob on the top to open the latch.A very good product and solved a major safety issue.It is lockable with a key but we did not need that feature at this time. November 6, 2014
  • 2015-06-01T20:05:33.759-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38G638, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.