Skip Content

Pool Safety Gate Latch,3-1/8 In. W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pool Safety Gate Latch, 3-1/8 In. W, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 38G637
  • Mfr. Model # MLTPS2BGA
  • UNSPSC # 31162403
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety and Security Gate Hardware
• Strong polymer construction Adjustable Fasteners included

View More

Technical Specs

  • Item Pool Safety Gate Latch
  • Latch Type MagnaLatch Top Pull Adjustable Self-Latching
  • Finish Stainless Steel
  • Color Black
  • Material Polymer/Stainless Steel
  • Bolt Length 5/8"
  • Bolt Head Dia. 3/8"
  • Width 3-1/8"
  • Length 20-1/2"
  • Height 2-1/2"
  • Throw Size 9/16"
  • Number of Mounting Holes 10
  • Hardware Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, France, United Kingdom and New Zealand.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.