Skip Content

Y1 Yoke Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Y1 Yoke Kit

Price $1,096.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WZT4
  • Mfr. Model # 623529
  • UNSPSC # 41111802
  • Catalog Page # 3437
  • Shipping Weight 10.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemY1 Yoke Inspection Kit
  • TypeNon-Fluorescent
  • Voltage115
  • ApplicationQuickly Finds Defects in Ferrous Metal, Simply Position the Magnetic Yoke on the Part to be Tested and Energize the Yoke
  • FeaturesLeg Capacity 0-11", Soft Grip Handle, 10 Ft. Cord
  • IncludesA Magnetic Yoke, An Assortment of Magnetic Powders, Powder Bulb, Paint, Marker, Hand Cleaner Towels, and Complete Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Wheres the field indicator
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about dougrosz is loaded.
Additional information about dougrosz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this kit contains Y-1 Yoke – either 115v - 60 Hz/1pH, or 220V/50-60Hz.) One lb. of #1 Gray and one lb. of #8A Red Powder, Paint Marker, SCRUBS™ Hand Cleaner, Powder Spray Bulb, Portable Carrying Case and Instructions. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:05:00.527-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WZT4, prod, sort_default
1 of 1
  • 2015-05-04T20:05:00.530-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WZT4, prod, sort_default
1 of 1