Skip Content

Telescoping Mirror,SS,2 x 3 In,37 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Telescoping Mirror, SS, 2 x 3 In, 37 In. L

Price $27.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T124
  • Mfr. Model # IMS234
  • UNSPSC # 31241704
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Telescoping Inspection Mirror
  • Number of Pieces 1
  • Mirror Size (In.) 2 x 3
  • Shape Rectangular
  • Material Stainless Steel
  • Handle Type Non-Slip, Solvent Resistant Comfort Grip
  • Shaft Material Stainless Steel
  • Length (In.) 37
  • Swivel Type All Angle Ball Joint
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
this will be used in a food plant application, no glass, or plastic is permitted for this type of tool. Please define the contruction and complete material specification.
1 week, 2 days ago
by
Read all my Q&A
 
Please wait while more information about bobhouser is loaded.
Additional information about bobhouser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The mirror is made of stainless steel, ideal for use in critical areas where foreign objects cannot be left behind. No worries about glass breakage. Stainless steel mirror is not framed and can be used in liquid/solvent applications. Unit also has a stainless steel telescoping non-slip solvent resistant grip.
1 week, 1 day ago
by
Read all my Q&A
 
Please wait while more information about Lynda Wilson is loaded.
Additional information about Lynda Wilson could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:15.594-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_35T124, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:15.595-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_35T124, prod, sort_default
1 of 1