Skip Content

Magnetic Pickup,Telescop,6.5-32 In,5 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Pickup, Telescop, 6.5-32 In, 5 lb

Price $16.93 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35T096
  • Mfr. Model # 923
  • UNSPSC # 27112109
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Pickup
  • TypeTelescoping
  • Length (In.)6-1/2
  • Extended Length (In.)32
  • Magnet TypeRare Earth
  • Pull Capacity (Lb.)5
  • Handle TypeCushion Comfort Grip
  • Handle MaterialNon-Slip Solvent Resistant
  • Shaft MaterialStainless Steel
  • FeaturesStationary Head, 3/8" Diameter Head
  • FunctionExtend Permanent Magnetic Retriever To Desired Length And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.