Skip Content

Lifting Magnet,1000 lb Cap,9-1/2 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL

Price $753.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4DMP9
  • Mfr. Model # BL1000
  • UNSPSC # 27112109
  • Catalog Page # 1475
  • Shipping Weight 20.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Full Width Roller Cam
  • Magnet Material Ceramic
  • Max. Rated Flat Capacity 1000 lb.
  • Overall Height 5-1/2"
  • Overall Length 11"
  • Overall Width 6-1/2"
  • Magnet Height 1-5/8"
  • Magnet Width 4-1/2"
  • Magnet Length 6-1/2"
  • Handle Length 12"
  • Bail Opening Height 2-3/4"
  • Bail Opening Width 2-3/4"
  • Max. Heat Resistant Temp. 300 Degrees F
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Lifting Magnets
Require no electricity to operate.
Full-width cam releases angle iron or strip steel. Stainless steel casings. Large lift lug accommodates most crane hooks. Max. temp.: 300°F. 2:1 design factor.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.