Skip Content

Lifting Magnet,1600 lb Cap,10-3/4 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lifting Magnet, 1600 lb Cap, 10-3/4 In OAL

Price $1,104.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VCA3
  • Mfr. Model # PNL1600
  • UNSPSC # 24101616
  • Catalog Page # 1475
  • Shipping Weight 53.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLifting Magnet
  • Magnet ActivationLocking On/Off Handle
  • Magnet MaterialNeodymium
  • Max. Rated Flat Capacity1600 lb.
  • Max. Rated Round Capacity800 lb.
  • Overall Height8-7/8"
  • Overall Length10-3/4"
  • Overall Width4-7/8"
  • Magnet Height4-3/4"
  • Magnet Width4-7/8"
  • Magnet Length9-1/8"
  • Handle Length6-3/4"
  • Bail Opening Height3-1/2"
  • Bail Opening Width2-1/4"
  • Max. Heat Resistant Temp.180 Degrees F
  • FeaturesRFID Enabled
  • StandardsASME B30.20
  • FootnotesMax. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size

Compliance and Restrictions

  • Hazardous material - General

Details

Lifting Magnets
Require no electricity to operate.
PowerLift® Rare Earth
Reduce the chance of dropping a load due to a power failure. On/Off magnet with a locking system ensures that the magnet is ready. Magnets can be used on flat or round surfaces. For handling steel plates, billets, blocks, and containers. Meet ASME B30.20 standards. RFID enabled. 3:1 design factor.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.