Skip Content

Lifting Magnet,800 lb Cap,7-7/8 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lifting Magnet, 800 lb Cap, 7-7/8 In OAL

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VCA2
  • Mfr. Model # PNL0800
  • UNSPSC # 24101616
  • Catalog Page # 1339
  • Shipping Weight 22.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduces the chance of dropping a load due to a power failure. OnOff magnet with a locking system helps ensure that the magnet is ready. Magnet can be used on flat or round surfaces and is suitable for handling steel plates, billets, blocks, and containers. 3:1 design factor.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 800 lb.
  • Max. Rated Round Capacity 400 lb.
  • Overall Height 8-7/8"
  • Overall Length 7-7/8"
  • Overall Width 3-5/8"
  • Magnet Height 3-7/8"
  • Magnet Width 3-5/8"
  • Magnet Length 6-3/8"
  • Handle Length 6-7/8"
  • Bail Opening Height 2-3/8"
  • Bail Opening Width 1-3/4"
  • Max. Heat Resistant Temp. 180 Degrees F
  • Features RFID Enabled
  • Standards ASME B30.20
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We lift print cyl with this from presses . It works great for what it is made for . September 11, 2013
  • 2016-02-06 T19:57:21.741-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VCA2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.