Skip Content

Lifting Magnet,250 lb Cap,5 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lifting Magnet, 250 lb Cap, 5 In OAL

Price $319.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VCA1
  • Mfr. Model # PNL0250
  • UNSPSC # 24101616
  • Catalog Page # 1339
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lifting Magnets
Require no electricity to operate.
PowerLift® Rare Earth
Reduce the chance of dropping a load due to a power failure. On/Off magnet with a locking system ensures that the magnet is ready. Magnets can be used on flat or round surfaces. For handling steel plates, billets, blocks, and containers. Meet ASME B30.20 standards. RFID enabled. 3:1 design factor.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 250 lb.
  • Max. Rated Round Capacity 125 lb.
  • Overall Height 6-5/8"
  • Overall Length 5"
  • Overall Width 2-5/8"
  • Magnet Height 2-5/8"
  • Magnet Width 2-5/8"
  • Magnet Length 3-5/8"
  • Handle Length 5-7/8"
  • Bail Opening Height 1-3/8"
  • Bail Opening Width 1-1/2"
  • Max. Heat Resistant Temp. 180 Degrees F
  • Features RFID Enabled
  • Standards ASME B30.20
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Bought it to transport a 75# round piece of steel to CNC lathe it worked perfect for the job! April 16, 2013
  • 2016-05-02 T01:40:15.571-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VCA1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.