Skip Content

Gen Purpose Handheld Light,Xenon,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gen Purpose Handheld Light, Xenon, Red

Price $19.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CJ51
  • Mfr. Model # M2A036K
  • UNSPSC # 39111702
  • Catalog Page # 663
  • Catalog Group # F0987
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dependable light source is ideal for a variety of tactical situations. Features longer battery burn time. Includes spot-to-flood focus and hands-free candle mode.

View More

Technical Specs

  • Item General Purpose Handheld Flashlight
  • Rechargeable No
  • Lamp Type Xenon
  • Battery Size AA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 5.3 hr.
  • Length 5.75"
  • Lumens 14
  • Focus Adjustable
  • Lamp Life 20K hr.
  • Body Color Red
  • Body Material Aluminum
  • Body Dia. 2.31"
  • Switch Type twist switch
  • Lens Material Polycarbonate
  • Safety Rated No
  • Battery Type Alkaline
  • Beam Distance 96m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 3.78 oz.
  • Replacement Lamp LM2A001
  • Standards N/A
  • Drop Rating 1m
  • Peak Beam Intensity 2305cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Adjustable Focus, Spare Lamp, Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.