Skip Content

Tactical FlashLight,LED,Red,77 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tactical FlashLight, LED, Red, 77 L, AA

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 8EXT4
  • Mfr. Model # SP2203HK
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E4990
  • Shipping Weight 0.41 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time10/31 hr.
  • Length6-1/2"
  • Diameter2"
  • Lumens77
  • FocusAdjustable
  • Lamp Life10K hr.
  • Body ColorRed
  • Body MaterialAluminum
  • Switch TypeTwist Head
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam DistanceNot Specified
  • Light Output77 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • IncludesBelt Holster

Compliance and Restrictions

  • This item is restricted for international sale.

Details

These mercury-free batteries are suitable for use in flashlights, smoke detectors, multimeters, and other handheld electronic devices. Date coded, with up to 7-yr. shelf life with minimal performance loss.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.