Skip Content

Industrial Handheld Light,Xenon,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, Xenon, Red

Price $45.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8P486
  • Mfr. Model # TS2D036K
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E9161
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Rechargeable No
  • Lamp Type Xenon
  • Battery Size D
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 8.5 hr.
  • Length 10.00"
  • Lumens 27
  • Focus Adjustable
  • Lamp Life 36K hr.
  • Body Color Red
  • Body Material Aluminum
  • Body Dia. 1.56"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated No
  • Battery Type Alkaline
  • Beam Distance 206m
  • Impact Resistance No
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 1.44 lb.
  • Replacement Lamp LMXA201
  • Standards N/A
  • Peak Beam Intensity 10627
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Spare Lamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.