Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

Technical Specs

  • Item Platform Truck 
  • Load Capacity 2800 lb. 
  • Deck Material Aluminum 
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
PTK2436T1-Q-G
36" x 24"
39"

$677.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $677.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Aluminum
  • Deck L x W 36" x 24"
  • Overall Height 39"
PTK2436S1-Q
36" x 24"
39"

$637.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $637.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Aluminum
  • Deck L x W 36" x 24"
  • Overall Height 39"
PTK2448S1-Q-G
48" x 24"
39"

$677.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $677.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 24"
  • Overall Height 39"
PTK2448T1-Q-G
48" x 24"
39"

$731.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $731.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 24"
  • Overall Height 39"
PTK3048S1-Q-G
48" x 30"
39"

$718.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $718.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 30"
  • Overall Height 39"
PTK3048T1-Q-G
48" x 30"
41"

$807.50 / each

Enter location to check availability
Catalog Page #  NA

Price $807.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 30"
  • Overall Height 41"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More