Skip Content

General Purpose Hand Truck,21 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Hand Truck, 21 In. W

Price $317.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FC78
  • Mfr. Model # HTMK15DC
  • UNSPSC # 24101504
  • Catalog Page # 1603
  • Shipping Weight 27.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Load Capacity500 lb.
  • Handle TypeContinuous Frame Loop
  • Noseplate Depth9"
  • Noseplate Width18"
  • Overall Height52"
  • Overall Width21"
  • Wheel TypeMicrocellular
  • Wheel Diameter10"
  • Wheel Width3"
  • MaterialAluminum
  • ColorSilver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Aluminum Modular Hand Trucks
• Shipped fully assembled except Magliner® brand may require some assembly

Repair Parts

Displaying repair parts for model:
  • HTMK15DC

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.