Skip Content

 
Magnetic Print Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Print Holder

Technical Specs

  • Item Magnetic Print Holder 
  • Material Ceramic Magnet 
  • Stability Temp. 300 Degrees F 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
PHMX1500
22 lb.
0.281"
1-1/32"
1-13/32"
1-13/32"

$8.23 / each

Enter location to check availability
Catalog Page #  NA

Price $8.23 / each

Technical Specs

  • Item Magnetic Print Holder
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-1/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
PHMX2000
38 lb.
0.313"
1-1/16"
2-1/32"
2-1/32"

$9.26 / each

Enter location to check availability
Catalog Page #  NA

Price $9.26 / each

Technical Specs

  • Item Magnetic Print Holder
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 1-1/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Stability Temp. 300 Degrees F
PHMX2500
82 lb.
0.375"
1-1/8"
2-5/8"
2-5/8"

$12.35 / each

Enter location to check availability
Catalog Page #  NA

Price $12.35 / each

Technical Specs

  • Item Magnetic Print Holder
  • Material Ceramic Magnet
  • Max. Pull 82 lb.
  • Thickness 0.375"
  • Overall Length 1-1/8"
  • Overall Width 2-5/8"
  • Diameter 2-5/8"
  • Stability Temp. 300 Degrees F
PHMX3000
95 lb.
0.438"
1-3/16"
3-5/32"
3-5/32"

$14.41 / each

Enter location to check availability
Catalog Page #  NA

Price $14.41 / each

Technical Specs

  • Item Magnetic Print Holder
  • Material Ceramic Magnet
  • Max. Pull 95 lb.
  • Thickness 0.438"
  • Overall Length 1-3/16"
  • Overall Width 3-5/32"
  • Diameter 3-5/32"
  • Stability Temp. 300 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More