Skip Content

 
Magnetic/Magnifier Tool  Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic/Magnifier Tool Kit

Technical Specs

  • Item Magnetic/Magnifier Tool Kit 
  • Material Rare Earth Magnet/Acrylic Magnifier 
  • Max. Pull 28 lb. 
  • Overall Length 34" 
  • Diameter 5/8" 
  • Stability Temp. 180 Degrees F 
  • Includes Magnetic Retriever and Magnifier, Foam-Lined Snap-Lock Case 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
MMK204

$59.20 / each

Enter location to check availability
Catalog Page #  NA

Price $59.20 / each

Technical Specs

  • Item Magnetic/Magnifier Tool Kit
  • Material Rare Earth Magnet/Acrylic Magnifier
  • Max. Pull 28 lb.
  • Overall Length 34"
  • Diameter 5/8"
  • Stability Temp. 180 Degrees F
  • Includes Magnetic Retriever and Magnifier, Foam-Lined Snap-Lock Case
MMK202

$54.35 / each

Enter location to check availability
Catalog Page #  NA

Price $54.35 / each

Technical Specs

  • Item Magnetic/Magnifier Tool Kit
  • Material Rare Earth Magnet/Acrylic Magnifier
  • Max. Pull 28 lb.
  • Overall Length 34"
  • Diameter 5/8"
  • Stability Temp. 180 Degrees F
  • Includes Magnetic Retriever and Magnifier, Foam-Lined Snap-Lock Case
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More