Skip Content

 
Lifting Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lifting Magnet


Max. Rated Flat Capacity
Please Select
Magnet Activation
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
Max. Rated Flat Capacity
Magnet Activation
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
BL1000
1000 lb.
Full Width Roller Cam
11"

$753.00 / each

Lifting Magnet,1000 lb Cap,9-1/2 In OAL
Catalog Page #  1475 

Price $753.00 / each

Technical Specs

  • Max. Rated Flat Capacity1000 lb.
  • Magnet ActivationFull Width Roller Cam
  • Overall Length11"
CL1000
1000 lb.
Non-Marring Roller Cam
10-3/4"

$746.00 / each

Lifting Magnet,1000 lb Cap,10-3/4 In OAL
Catalog Page #  1475 

Price $746.00 / each

Technical Specs

  • Max. Rated Flat Capacity1000 lb.
  • Magnet ActivationNon-Marring Roller Cam
  • Overall Length10-3/4"
VL1200
1200 lb.
Locking On/Off Handle
11"

$1,791.00 / each

Lifting Magnet,RareEarth,1200lbCap,11 In
Catalog Page #  1475 

Price $1,791.00 / each

Technical Specs

  • Max. Rated Flat Capacity1200 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length11"
BL1500
1500 lb.
Full Width Roller Cam
14-1/2"

$977.50 / each

Lifting Magnet,1500 lb Cap,13-3/4 In OAL
Catalog Page #  1475 

Price $977.50 / each

Technical Specs

  • Max. Rated Flat Capacity1500 lb.
  • Magnet ActivationFull Width Roller Cam
  • Overall Length14-1/2"
CL1500
1500 lb.
Non-Marring Roller Cam
14-3/4"

$957.00 / each

Lifting Magnet,1500 lb Cap,14-3/4 In OAL
Catalog Page #  1475 

Price $957.00 / each

Technical Specs

  • Max. Rated Flat Capacity1500 lb.
  • Magnet ActivationNon-Marring Roller Cam
  • Overall Length14-3/4"
PNL1600
1600 lb.
Locking On/Off Handle
10-3/4"

$1,104.00 / each

Lifting Magnet,1600 lb Cap,10-3/4 In OAL
Catalog Page #  1475 

Price $1,104.00 / each

Technical Specs

  • Max. Rated Flat Capacity1600 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length10-3/4"
CL2200
2200 lb.
Non-Marring Roller Cam
15"

Product ships within 5 business days from supplier.

$1,646.00 / each

Lifting Magnet,2200 lb Cap,15 In OAL
Catalog Page #  1475 

Price $1,646.00 / each

Technical Specs

  • Max. Rated Flat Capacity2200 lb.
  • Magnet ActivationNon-Marring Roller Cam
  • Overall Length15"
PNL0250
250 lb.
Locking On/Off Handle
5"

$356.00 / each

Lifting Magnet,250 lb Cap,5 In OAL
Catalog Page #  1475 

Price $356.00 / each

Technical Specs

  • Max. Rated Flat Capacity250 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length5"
PNL2500
2500 lb.
Locking On/Off Handle
12-5/8"

$2,286.00 / each

Lifting Magnet,2500 lb Cap,12-5/8 In OAL
Catalog Page #  1475 

Price $2,286.00 / each

Technical Specs

  • Max. Rated Flat Capacity2500 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length12-5/8"
CL3000
3000 lb.
Non-Marring Roller Cam
19-1/4"

Product ships within 5 business days from supplier.

$1,862.00 / each

Lifting Magnet,3000 lb Cap,19-1/4 In OAL
Catalog Page #  1475 

Price $1,862.00 / each

Technical Specs

  • Max. Rated Flat Capacity3000 lb.
  • Magnet ActivationNon-Marring Roller Cam
  • Overall Length19-1/4"
BL0400
400 lb.
Full Width Roller Cam
7-1/2"

$533.00 / each

Lifting Magnet,400 lb Cap,6-1/2 In OAL
Catalog Page #  1475 

Price $533.00 / each

Technical Specs

  • Max. Rated Flat Capacity400 lb.
  • Magnet ActivationFull Width Roller Cam
  • Overall Length7-1/2"
CL0400
400 lb.
Non-Marring Roller Cam
7-3/4"

$546.50 / each

Lifting Magnet,400 lb Cap,7-3/4 In OAL
Catalog Page #  1475 

Price $546.50 / each

Technical Specs

  • Max. Rated Flat Capacity400 lb.
  • Magnet ActivationNon-Marring Roller Cam
  • Overall Length7-3/4"
PNL5000
5000 lb.
Locking On/Off Handle
16-1/2"

$4,022.00 / each

Lifting Magnet,5000 lb Cap,16-1/2 In OAL
Catalog Page #  1475 

Price $4,022.00 / each

Technical Specs

  • Max. Rated Flat Capacity5000 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length16-1/2"
VL0600
600 lb.
Locking On/Off Handle
7"

$1,259.00 / each

Lifting Magnet,RareEarth,600 lbCap,7 In
Catalog Page #  1475 

Price $1,259.00 / each

Technical Specs

  • Max. Rated Flat Capacity600 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length7"
PNL0800
800 lb.
Locking On/Off Handle
7-7/8"

$821.00 / each

Lifting Magnet,800 lb Cap,7-7/8 In OAL
Catalog Page #  1475 

Price $821.00 / each

Technical Specs

  • Max. Rated Flat Capacity800 lb.
  • Magnet ActivationLocking On/Off Handle
  • Overall Length7-7/8"

Alternate Search Terms