Skip Content

 
Cylindrical Fixture Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cylindrical Fixture Magnet

Technical Specs

  • Item Cylindrical Fixture Magnet 
  • Material Rare Earth Magnet 
  • Stability Temp. 180 Degrees F 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Diameter
Please Select
Tap Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Diameter
Tap Size
Price
Qty
Please use Qty box to add item(s) to cart.
N250T
0.5 lb.
0.5"
1/2"
1/4"
1/4"
#6-32

$11.07 / each

Enter location to check availability
Catalog Page #  NA

Price $11.07 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 0.5 lb.
  • Thickness 0.5"
  • Overall Length 1/2"
  • Overall Width 1/4"
  • Diameter 1/4"
  • Tap Size #6-32
  • Stability Temp. 180 Degrees F
R1250
100 lb.
1.250"
1/4"
1/2"
1/2"
#5/16-18

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 100 lb.
  • Thickness 1.250"
  • Overall Length 1/4"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #5/16-18
  • Stability Temp. 180 Degrees F
N750T
12 lb.
0.750"
3/4"
1/2"
1/2"
#10-24

$14.72 / each

Enter location to check availability
Catalog Page #  NA

Price $14.72 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 12 lb.
  • Thickness 0.750"
  • Overall Length 3/4"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #10-24
  • Stability Temp. 180 Degrees F
N1000T
15 lb.
1"
1"
1/2"
1/2"
#1/4-20

$18.92 / each

Enter location to check availability
Catalog Page #  NA

Price $18.92 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 15 lb.
  • Thickness 1"
  • Overall Length 1"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #1/4-20
  • Stability Temp. 180 Degrees F
R500
16 lb.
0.5"
1/2"
1/2"
1/2"
#10-32

$17.39 / each

Enter location to check availability
Catalog Page #  NA

Price $17.39 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 16 lb.
  • Thickness 0.5"
  • Overall Length 1/2"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #10-32
  • Stability Temp. 180 Degrees F
N375T
2.6 lb.
0.375"
3/8"
1/2"
1/2"
#8-32

$11.39 / each

Enter location to check availability
Catalog Page #  NA

Price $11.39 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 2.6 lb.
  • Thickness 0.375"
  • Overall Length 3/8"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #8-32
  • Stability Temp. 180 Degrees F
R750
44 lb.
0.750"
3/4"
1/2"
1/2"
#10-32

$23.70 / each

Enter location to check availability
Catalog Page #  NA

Price $23.70 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 44 lb.
  • Thickness 0.750"
  • Overall Length 3/4"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #10-32
  • Stability Temp. 180 Degrees F
N500T
5.3 lb.
0.5"
1/2"
1/2"
1/2"
#10-24

$12.01 / each

Enter location to check availability
Catalog Page #  NA

Price $12.01 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 5.3 lb.
  • Thickness 0.5"
  • Overall Length 1/2"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #10-24
  • Stability Temp. 180 Degrees F
R375
6 lb.
0.375"
1/2"
3/8"
3/8"
#8-32

$16.88 / each

Enter location to check availability
Catalog Page #  NA

Price $16.88 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 6 lb.
  • Thickness 0.375"
  • Overall Length 1/2"
  • Overall Width 3/8"
  • Diameter 3/8"
  • Tap Size #8-32
  • Stability Temp. 180 Degrees F
N625T
8.7 lb.
0.625"
5/8"
1/2"
1/2"
#10-24

$14.69 / each

Enter location to check availability
Catalog Page #  NA

Price $14.69 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 8.7 lb.
  • Thickness 0.625"
  • Overall Length 5/8"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #10-24
  • Stability Temp. 180 Degrees F
R1000
92 lb.
1"
1"
1/2"
1/2"
#1/4-20

$33.15 / each

Enter location to check availability
Catalog Page #  NA

Price $33.15 / each

Technical Specs

  • Item Cylindrical Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 92 lb.
  • Thickness 1"
  • Overall Length 1"
  • Overall Width 1/2"
  • Diameter 1/2"
  • Tap Size #1/4-20
  • Stability Temp. 180 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More