Skip Content

Tactical Flashlight, Incandescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, Incandescent

MAGLITE


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeXenon 
  • Body MaterialAluminum 
  • Battery SizeAA 
  • Lumens14 
  • Length5-3/4" 
Price:$15-$20 
Body Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
M2A116K
Blue

$19.60 / each

Tactical Flashlight,Xenon,Blue,12 L,AA
Catalog Page #  746 

Price: $19.60 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeXenon
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens14
  • Length5-3/4"
  • Body ColorBlue
M2A036K
Red

$19.60 / each

Tactical Flashlight,Red,Xenon,14 L
Catalog Page #  746 

Price: $19.60 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeXenon
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens14
  • Length5-3/4"
  • Body ColorRed