Skip Content

 
Handheld Flashlight, Krypton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, Krypton


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeKrypton 
  • Body MaterialAluminum 
  • Battery Size
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
S2D116K
20
10"
Blue

$44.90 / each

Flashlight,Krypton,Blue,20 L,D
Catalog Page #  NA

Price $44.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeKrypton
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens20
  • Length10"
  • Body ColorBlue
TS2D036K
20
10"
Red

$44.90 / each

Flashlight,Krypton,Red,20 L,D
Catalog Page #  NA

Price $44.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeKrypton
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens20
  • Length10"
  • Body ColorRed
S2D106K
20
10"
Silver

$44.90 / each

Flashlight,Krypton,Silver,20 L,D
Catalog Page #  NA

Price $44.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeKrypton
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens20
  • Length10"
  • Body ColorSilver
TS3D116K
45
12-3/4"
Blue

$44.85 / each

Flashlight,Krypton,Blue,45 L,D
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeKrypton
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens45
  • Length12-3/4"
  • Body ColorBlue
S3D036K
45
12-3/4"
Red

$44.85 / each

Flashlight,Krypton,Red,45 L,D
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeKrypton
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens45
  • Length12-3/4"
  • Body ColorRed
TS3D106K
45
12-3/4"
Silver

$44.85 / each

Flashlight,Krypton,Silver,45 L,D
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeKrypton
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens45
  • Length12-3/4"
  • Body ColorSilver