Skip Content

 
Handheld Flashlight, Incandescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, Incandescent

MAGLITE


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeIncandescent 
  • Body MaterialAluminum 
Price:$15-$20 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
M2A396K
AA
12
5-3/4"
Green

$19.80 / each

Mini Mag-Lite,Green,Incandescent,12 L,AA
Catalog Page #  NA

$19.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens12
  • Length5-3/4"
  • Body ColorGreen
M3A116K
AAA
9
5"
Blue

Limited Quantity Available

$17.96 / each

Mini Mag-Lite,Blue,Incandescent,9 L,AAA
Catalog Page #  NA

$17.96 / each

$19.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens9
  • Length5"
  • Body ColorBlue
M3A036K
AAA
9
5"
Red

Limited Quantity Available

$17.96 / each

Mini Mag-Lite,Red,Incandescent,9 L,AAA
Catalog Page #  NA

$17.96 / each

$19.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens9
  • Length5"
  • Body ColorRed
M3A106K
AAA
9
5"
Silver

Limited Quantity Available

$17.96 / each

Mini Mag-Lite,Silver,Incandescent,9 L
Catalog Page #  NA

$17.96 / each

$19.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens9
  • Length5"
  • Body ColorSilver