Skip Content

Flashlight,LED,Black,245 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Black, 245 L, AA

Price $55.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19G664
  • Mfr. Model # SP+P01HK
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time2.5/25 hr.
  • Length6-5/8"
  • Diameter1"
  • Candle Power5600
  • Lumens245
  • FocusFixed
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTwist Head
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam Distance150m
  • Light Output281 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • Light Output ModesSingle/Candle
  • Weight with Batteries0.259 lb.
  • IncludesHolster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by This light is nice and extremly bright, but I only had this one for one week. Don't ever look directly at the light.Sometimes when I cut it on, it does'nt always come on.Maybe I have a bad unit. December 10, 2013
Rated 5 out of 5 by I love it!! 245 lumens out of this light is incredible! I've carried a AA Mag-light on my belt for 20 plus years. Compared to this light, those old incandescent lights are candles and obsolete! November 21, 2012
  • 2015-05-05T19:56:45.162-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_19G664, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.