Skip Content

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Switch Box, 900 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Switch Box, 900 sq. ft. Coverage

Price $74.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 36N228
  • Mfr. Model # MS-OPS6M2-DV-WH
  • UNSPSC # 46171608
  • Catalog Page # 553
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

120/277VAC
No neutral wire required (ground connection required for functionality). Occupancy sensor dimmer loads: incandescent, halogen, MLV, ELV, CFL, LED, magnetic fluorescent, and electronic fluorescent.
Occupancy/Vacancy Sensors
• Field of vision: 180° High-low sensitivity adjustment
Passive infrared sensors detect body heat to determine when the space is occupied. Work with standard 3-way switches or up to 9 companion switches. Occupancy versions can be set to auto-on/auto-off or manual-on/auto-off. Vacancy versions meet CA Title 24 requirements.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 900 sq. ft.
  • Installation Type Switch Box
  • Viewing Angle 180 Degrees
  • Timer Range 1, 5, 15, 30 min.
  • Time Delay Adjustable
  • Watts @ 120V 720
  • Watts @ 277V 1650
  • Voltage 120/277VAC
  • For Use With Incandescent, Halogen, MLV, ELV, CFL, LED, Magnetic Fluorescent, and Electronic Fluorescent
  • Color White
  • Standards UL and cUL Listed
  • Description/Special Features Single-Pole/Multi-Location, Auto-On/Auto-Off or Manual-On/Auto-Off, No Neutral Required, High-Low Sensitivity Adjustment, Crush/Tamper Resistant Lens
  • Includes Wire Nuts
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.