Skip Content

Lqd Lvl Swch,Hrzntl,3/8-24UNF,30 VA Rtng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lqd Lvl Swch, Hrzntl, 3/8-24UNF, 30 VA Rtng

Price $59.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YM32
  • Mfr. Model # M5010
  • UNSPSC # 39121531
  • Catalog Page # 3760
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Level Switch
  • MountingHorizontal
  • Tank Connection Size3/8-24 UNF
  • VA Rating30
  • Operating Temp. Range392 Degrees F Max.
  • Max. Pressure300 psi
  • Switch FunctionSelectable
  • Overall Length2.96"
  • Float MaterialStainless Steel
  • Float Length1.19"
  • Float Dia.1.13"
  • Stem MaterialStainless Steel
  • Stem Length2.96"
  • Height2.96"
  • Width3.6"
  • Contact FormSPST
  • Max. Current0.28A
  • Max. Voltage240
  • Body MaterialStainless Steel
  • Conduit Size3/8-24"
  • StandardsUL, CSA, CE, NSF
  • Electrical Connections22 ga. PTFE Coated 24" Leads
  • Float Specific Gravity0.70
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

This liquid level switch is designed to easily convert from high to low alarm, or from pump-up to pump-down operation by rotating 180°. It mounts to the outside of a tank or vessel using an NPT coupling, or to the inside using a bulkhead fitting (UNC/UNF). The dependable, encapsulated, magnetically coupled dry reed switch delivers more than 5 million switching cycles at a rated electrical load to control motor starters, contactors, solenoids, and relays.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Grainger shows this to be a Madison M5010, but it's priced higher than the Madison web site, making me wonder if the model number is wrong, or if the specifications on the Grainger site is accurate and this unit in fact has a higher temp rating than the standard M5010.

Thanks
8 months ago
by
Read all my Q&A
 
Please wait while more information about Nuts is loaded.
Additional information about Nuts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The model number is correct and the temperature is accurate and the price from Madison is because it is being sold direct from Madison not sold through a distributer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T19:59:50.062-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM32, prod, sort_default
1 of 1
  • 2015-07-02T19:59:50.064-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM32, prod, sort_default
1 of 1