Skip Content

Radar Sensor,3In NPT,50Ft Range,110VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Radar Sensor, 3In NPT, 50Ft Range, 110VAC

MADISON

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 11K206
  • Mfr. Model # R4-50C485-H
  • UNSPSC # 46171616
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemNoncontact Radar Level Sensor
  • Range50 ft.
  • Resolution0.22", 5.7mm
  • Beam Angle6 Degrees
  • Input Voltage110VAC
  • Output4 to 20mA
  • Enclosure MaterialAluminum
  • Mounting3" NPT
  • StandardsFCC
  • Overall Length17.9"
  • Overall Dia.6"
  • Operating Frequency6.3 GHz
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.