Skip Content

Pressure Level Sensor,Voltage 4-20 mA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Pressure Level Sensor, Voltage 4-20 mA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5DYF2
  • Mfr. Model # MAD4500 L 00030 P 4 X 1 065
  • UNSPSC # 39121531
  • Catalog Page # N/A
  • Shipping Weight 1.88 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydrostatic Pressure Sensors
• Output signal: 4 to 20mA Cable length: 50 ft. Operating temp.: -40° to 185°F TC span: ±1.5% of FS
Submersible pressure sensors are ideal for indoor/outdoor level monitoring. Stainless steel stem. Typical applications include groundwater level depth measurement, earthen and concrete dams, liquid tanks, gasoline and diesel fuel tanks, irrigation, and wastewater canals.
Approved to UL/C-UL 913 (CSA 157) Class 1, Div. 1, Groups C and D. CSA Certified and UL Listed.
Note: Intrinsically safe installations require approved barriers.

View More

Technical Specs

  • Item Pressure Level Sensor
  • Type Hydrostatic
  • Pressure Range 0 to 30 psi
  • Power Required 10 to 28VDC
  • Cable Length 50 ft.
  • Output 4 to 20 mA DC
  • Wetted Materials Stainless Steel
  • Temp. Range -40 Degrees to 185 Degrees F
  • Standards UL, CSA
  • Sensor Length 4.78"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.