Skip Content

Optical Sensor,OPT Series,Digital,M10x1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Optical Sensor, OPT Series, Digital, M10x1

Price $34.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K189
  • Mfr. Model # OPT4303-3
  • UNSPSC # 39121531
  • Catalog Page # N/A
  • Shipping Weight 0.04 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Optical Sensor
  • Series OPT
  • Switch Type Digital
  • Connection M10 x 1
  • Voltage 5-12 VDC
  • Cord Length (Ft.) 0.65
  • Wire Gauge 24 AWG
  • Overall Length (In.) 0.89
  • Fitting M10 x 1
  • Max. Temp. (F) 176
  • Max. Temp. (C) 80
  • Max. Pressure (PSI) 217
  • Operation Digital Output, High in Air
  • Mounts Horizontal
  • Body Material Polysulphone
  • Max. Voltage 12VDC
  • Wire Lead PTFE
  • Agency Compliance None
  • Includes Nut and O-Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for an emergency switch to turn off a pump if the water gets to high. I need the switch to be turned "off" when it gets wet and remain in the "on" position when dry. I need this unit to sometimes be fully submerged for a few minutes. Thanks
Ryan
Field of Industry:: Teaching
Product used for:: Aquarium top off emergency turn off
Years purchasing from Grainger:: 2
3 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Rjmccoy is loaded.
Additional information about Rjmccoy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello RJ McCoy,
Sorry it took so long to reply, however I am going to ask you to email me you contact information. What you are asking for is a bit more complicated that it seems. Can you please email me at wade.heisler@Grainger.com So we can talk about some options.
Thanks for using Grainger Ask & Answer!

Wadeh.
Age: 55 to 64
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-08 T19:57:46.522-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K189, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:46.523-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K189, prod, sort_default
1 of 1