Skip Content

Multi-level Swch,1/4 In NPT,OpnOnRse,PP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-level Swch, 1/4 In NPT, OpnOnRse, PP

Price $78.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VU46
  • Mfr. Model # M8085
  • UNSPSC # 39121531
  • Catalog Page # 3759
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-level Liquid Level Switch
  • MountingVertical
  • Tank Connection Size1/4" NPT
  • VA Rating30
  • Operating Temp. Range221 Degrees F Max.
  • Max. Pressure100 psi
  • Switch FunctionOpen On Rise
  • Overall Length7.50"
  • Float MaterialPolypropylene
  • Float Length1.00"
  • Float Dia.1.00"
  • Stem MaterialPolypropylene
  • Stem Length6.75"
  • Contact FormSPST
  • Max. Voltage240
  • Body MaterialPolypropylene
  • StandardsCE
  • Electrical Connections22 ga. PTFE Coated 24" Leads
  • Float Specific Gravity0.80

Compliance and Restrictions

    Details

    Vertical-Mount Liquid Level Switches
    Switches mount in top and bottom of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. Encapsulated, dependable, magnetically coupled dry reed switch delivers more than 5 million switching cycles at rated electrical load. On select models, operation can be changed from Normally Open to Normally Closed (dry condition). During installation, Adjustable Vertical models can be set to any desired actuation level, up to 2" down and 2" to 69" up.

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I have 1.5 diameter hole, that I have to work with. The float diameter max has to be under 1". Water level is about 6 to 8 " below the flange.
    4" below the water level is an evaporator box. If the rod is to long I need to cut it. Do you have something that would work? !/4 0r 1/2 NPT would be fine.
    10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about sailor1982 is loaded.
    Additional information about sailor1982 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    According to the manufacturer, the float and stem are replaceable on this switch. Removing the top switch will change the operation of the entire switch and may not work as intended for your application. Please call us at 1-800-Grainger.

    Thank you for using Grainger Ask & Answer
    10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about MrElectro1 is loaded.
    Additional information about MrElectro1 could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    I m looking for a switch to activate a 3/4 hp pump to keep a 1000 gal water tank full. So I need it to switch on when the water level
    Drops and switch off the pump when the tank is full. (the pump is outside the tank, drawing off of a shallow well). Would this be a good switch to use? Any others you think would work better? Thank you.
    Field of Industry:: General handyman
    Product used for:: Shallow well pump switch
    Years purchasing from Grainger:: None
    2 years, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Ericro is loaded.
    Additional information about Ericro could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Open on rise means that the contacts in the float will open when the tank gets full, meaning you will shut the pump off when the tank gets full. The opposing terminology would be close on rise, which means your pump would turn on when the tank gets full. For your application, an open on rise will keep the tank full.

    Thank you for using Grainger Ask & Answer
    Age: 35 to 44
    2 years, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about MrElectro1 is loaded.
    Additional information about MrElectro1 could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1