Skip Content

Lqd Lvl Swch,Vrtcl,1/2"NPT,60 VA Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lqd Lvl Swch, Vrtcl, 1/2"NPT, 60 VA Rating

Price $206.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AY51
  • Mfr. Model # M5605
  • UNSPSC # 39121531
  • Catalog Page # 3759
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Level Liquid Level Switch
  • MountingVertical
  • Tank Connection Size1/2" NPT
  • VA Rating60
  • Operating Temp. Range392 Degrees F Max.
  • Max. Pressure200 psi
  • Switch FunctionOpen On Rise
  • Overall Length8.25"
  • Float MaterialStainless Steel
  • Float Length2.00"
  • Float Dia.2.13"
  • Stem MaterialStainless Steel
  • Stem Length7.25"
  • Height7.25"
  • Width2.13"
  • Contact FormSPST
  • Max. Current0.50A
  • Max. Voltage240
  • Body MaterialStainless Steel
  • Conduit Size1/2"
  • StandardsCE
  • Electrical Connections22 ga. PTFE Coated 24" Leads
  • Float Specific Gravity0.55
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

This switch mounts on the top and bottom surfaces of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. The encapsulated, dependable, magnetically coupled dry reed switch is designed to deliver more than 5 million switching cycles at rated electrical load.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have bought one of these for a customer and it appears to last awhile, then go bad I would like to talk with them.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about SSFLOAT is loaded.
Additional information about SSFLOAT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Madison's published contact number is 1.800.466.5383. If there is something we can assist you with on those switches, please call us at 1-800-Grainger.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about leffocj is loaded.
Additional information about leffocj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately floats are not replaceable.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-07T20:43:52.672-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AY51, prod, sort_default
1 of 1
  • 2015-07-07T20:43:52.675-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AY51, prod, sort_default
1 of 1