Skip Content

Lqd Lvl Swch,Vrtcl,1/8" NPT,15 VA Rtng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lqd Lvl Swch, Vrtcl, 1/8" NPT, 15 VA Rtng

Price $41.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DYC3
  • Mfr. Model # M3326-NPT-NO
  • UNSPSC # 39121531
  • Catalog Page # 3344
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This switch mounts on the top and bottom surfaces of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. The encapsulated, dependable, magnetically coupled dry reed switch is designed to deliver more than 5 million switching cycles at rated electrical load.

View More

Technical Specs

  • Item Liquid Level Switch
  • Switch Function Close On Rise
  • Mounting Vertical Open Tank
  • Tank Connection Size 1/8" NPT
  • Max. Pressure 50 psi
  • VA Rating 15
  • Operating Temp. Range 221 Degrees F Max.
  • Overall Length 1.85"
  • Float Material Polypropylene
  • Float Length 0.63"
  • Float Dia. 0.58"
  • Stem Material Polypropylene
  • Stem Length 1.25"
  • Height 1.68"
  • Width 0.58"
  • Contact Form SPST
  • Max. Current 0.12A
  • Max. Voltage 240
  • Body Material Polypropylene
  • Conduit Size 1/8"
  • Standards UL, CSA, CE
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Float Specific Gravity 0.60
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.