Skip Content

Lqd Lvl Swch,Hrzntl,1/2" NPT,30 VA Rtng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lqd Lvl Swch, Hrzntl, 1/2" NPT, 30 VA Rtng

Price $14.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DYC2
  • Mfr. Model # M8750
  • UNSPSC # 39121531
  • Catalog Page # 3760
  • Shipping Weight 0.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Level Switch
  • MountingHorizontal
  • Tank Connection Size1/2" NPT
  • VA Rating30
  • Operating Temp. Range221 Degrees F Max.
  • Max. Pressure100 psi
  • Switch FunctionSelectable
  • Overall Length2.75"
  • Float MaterialPolypropylene
  • Float Length1.75"
  • Float Dia.1.00"
  • Stem MaterialPolypropylene
  • Stem Length2.75"
  • Width0.60"
  • Contact FormSPST
  • Max. Current0.28A
  • Max. Voltage240
  • Body MaterialPolypropylene
  • Conduit Size1/2"
  • StandardsUL, CSA, CE, NSF
  • Electrical Connections22 ga. MTW Coated 24" Leads
  • Float Specific Gravity0.60
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

This liquid level switch is designed to easily convert from high to low alarm, or from pump-up to pump-down operation by rotating 180°. It mounts to the outside of a tank or vessel using an NPT coupling, or to the inside using a bulkhead fitting (UNC/UNF). The dependable, encapsulated, magnetically coupled dry reed switch delivers more than 5 million switching cycles at a rated electrical load to control motor starters, contactors, solenoids, and relays.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Solved a problem for me. Works well, and at a very low price! The fact that it can open or close circuits as liquid level changes makes it very versatile. December 22, 2014
  • 2015-08-04T20:08:16.846-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5DYC2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.