Skip Content

Lqd Lvl Swch,Hrzntl,1/2"x1/2" NPT,149F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lqd Lvl Swch, Hrzntl, 1/2"x1/2" NPT, 149F

Price $25.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4YM36
  • Mfr. Model # M7700
  • UNSPSC # 39121531
  • Catalog Page # 3760
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tank Liquid Level Switch
  • Switch Function Selectable
  • Mounting Side
  • Tank Connection Size 1/2" x 1/2" NPT
  • Contact Form SPST
  • VA Rating 30
  • Operating Temp. Range 149 Degrees F Max.
  • Max. Pressure 100 psi
  • Overall Length 2.75"
  • Float Material PBT
  • Float Length 2.11"
  • Float Dia. 0.65"
  • Stem Material PBT
  • Stem Length 2.75"
  • Width 0.60"
  • Max. Current 0.28A
  • Max. Voltage 240
  • Body Material PBT
  • Conduit Size 1/2" x 1/2"
  • Standards UL, CSA, CE
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Float Specific Gravity 0.70
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This liquid level switch is designed to easily convert from high to low alarm, or from pump-up to pump-down operation by rotating 180°. It mounts to the outside of a tank or vessel using an NPT coupling, or to the inside using a bulkhead fitting (UNC/UNF). The dependable, encapsulated, magnetically coupled dry reed switch delivers more than 5 million switching cycles at a rated electrical load to control motor starters, contactors, solenoids, and relays.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.