Skip Content

Lqd Lvl Swch,Vrtcl,3/8-16UNC,15 VA Rtng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lqd Lvl Swch, Vrtcl, 3/8-16UNC, 15 VA Rtng

Price $23.34 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YM29
  • Mfr. Model # M3326
  • UNSPSC # 39121531
  • Catalog Page # 3759
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Level Switch
  • MountingVertical
  • Tank Connection Size3/8-16 UNC
  • VA Rating15
  • Operating Temp. Range221 Degrees F Max.
  • Max. Pressure50 psi
  • Switch FunctionOpen On Rise
  • Overall Length1.85"
  • Float MaterialPolypropylene
  • Float Length0.63"
  • Float Dia.0.58"
  • Stem MaterialPolypropylene
  • Stem Length1.25"
  • Height1.85"
  • Contact FormSPST
  • Max. Current0.12A
  • Max. Voltage240
  • Body MaterialPolypropylene
  • Conduit Size3/8-16"
  • StandardsUL, CSA, CE
  • Electrical Connections22 ga. PTFE Coated 24" Leads
  • Float Specific Gravity0.70
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

This switch mounts on the top and bottom surfaces of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. The encapsulated, dependable, magnetically coupled dry reed switch is designed to deliver more than 5 million switching cycles at rated electrical load.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.