Skip Content

Lqd Lvl Swch,2 In NPT,Selectable,316 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lqd Lvl Swch, 2 In NPT, Selectable, 316 SS

Price $179.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZY89
  • Mfr. Model # M5602-7808-1
  • UNSPSC # 39121531
  • Catalog Page # 3759
  • Shipping Weight 1.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Level Switch
  • MountingVertical Adjustable
  • Tank Connection Size2" NPT
  • VA Rating60
  • Operating Temp. Range392 Degrees F Max.
  • Max. Pressure200 psi
  • Switch FunctionSelectable
  • Overall Length12.00"
  • Float Material316 SS
  • Float Length2.00"
  • Float Dia.2.13"
  • Stem Material316 SS
  • Stem Length10.5"
  • Width1.25"
  • Contact FormSPST
  • Max. Voltage240
  • Body Material316 Stainless Steel
  • Electrical Connections22 ga. MTW 24"
  • Float Specific Gravity0.55
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Vertical-Mount Liquid Level Switches
Switches mount in top and bottom of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. Encapsulated, dependable, magnetically coupled dry reed switch delivers more than 5 million switching cycles at rated electrical load. On select models, operation can be changed from Normally Open to Normally Closed (dry condition). During installation, Adjustable Vertical models can be set to any desired actuation level, up to 2" down and 2" to 69" up.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.