Skip Content

IV Pole,Telescoping,Alum,Gray,4 Hooks close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IV Pole, Telescoping, Alum, Gray, 4 Hooks

Price $132.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38F797
  • Mfr. Model # 45-645-060
  • UNSPSC # 42222104
  • Catalog Page # N/A
  • Shipping Weight 13.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features durable chrome pole and prongs and 2-wheel casters to let you move unit with ease. Adjusts from 47" to 82"H.

View More

Technical Specs

  • Item IV Pole
  • Style Stand
  • Material Chrome-Plated Pole and Prongs
  • Color Gray
  • Height Range 25-1/2"
  • Width 4"
  • Number of Legs 5
  • Number of Hooks 4
  • Includes (4) Prongs, (5) Dual-Wheel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Capacity?

What is the weight capicity of this tekescoping IV pole (Item # 38F797)
8 months ago
by
Read all my Q&A
 
Please wait while more information about VTJonathan is loaded.
Additional information about VTJonathan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello, thank you for your question. This IV pole has a total weight capacity of 22 lbs.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HealthSmart is loaded.
Additional information about HealthSmart could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:08:03.999-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38F797, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:04.001-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38F797, prod, sort_default
1 of 1