Skip Content

Digital Thermometer,Oral,2-1/8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Thermometer, Oral, 2-1/8 In. L

Price $54.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18K980
  • Mfr. Model # 15-705-000
  • UNSPSC # 42182201
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large, easy-to-read display offers fast reading and memory recall of last reading. Unit is water-resistant with tone to signal peak temperature, °F/°C switchable, low battery indicator, and auto shut-off.

View More

Technical Specs

  • Item Digital Thermometer
  • Thermometer Location Oral
  • Readout Time 20 sec.
  • Color Blue, Yellow, Purple, Green and Pink
  • Material ABS/Flex-Thermo Plastic Elastomers/TPE
  • Length 2-1/8"
  • Width 6-11/16"
  • Height 1-5/16"
  • Standards ASTM E1112
  • Includes (1) Daniela Duck, (1) Carlos Cow, (1) Frieda Frog, (1) Bella Bunny, (1) Pedro Puppy, Half Storage Cases, (5) Probe Covers, (2) LR1130 Replacement Batteries, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.