Skip Content

Low Profile Strobe,Amber,Permt,U-Strobe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Low Profile Strobe, Amber, Permt, U-Strobe

Price: NA

Item no longer available


  • Item # 5LMZ2
  • Mfr. Model # 6400A-WWG
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 2.18 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Profile Strobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeFlash Tube
  • Flash TypeSingle
  • Flashes per Minute70
  • Diameter5-1/8"
  • Height3-13/16"
  • Base MaterialGlass-Filled Nylon
  • Housing MaterialGlass-Filled Nylon
  • Lens MaterialPolycarbonate
  • Lens DesignRound
  • Light Output1.5 Joules
  • Voltage12-80VDC
  • Current Drawn0.3A
  • Watts3.6
  • FeaturesReverse Polarity, Voltage Spike and Surge Protection
  • StandardsUL, CE, e
  • IncludesWiring Harness, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.