Skip Content

 
Low Profile Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Mini Lightbar

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemLow Profile Mini Lightbar 
  • Lamp TypeStrobe 
  • MountingPermanent 
  • Number of Heads
  • Length24" 
  • Flashes per Minute75 Quad 
Color
Please Select
Flash Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Flash Type
Availability
Price
Qty
3VKJ9
Amber
Rotating w/2 Flat Mirrors

$432.50 / each

Low Mini Lightbar,Strobe,Ambr,Perm,24 In
Catalog Page #  NA

Price: $432.50 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingPermanent
  • Number of Heads3
  • Length24"
  • Flash TypeRotating w/2 Flat Mirrors
  • Flashes per Minute75 Quad
3VKK4
Red
Strobe

$400.00 / each

Lo Pro Mini Lightbar,Strobe,Rd,Perm,24In
Catalog Page #  NA

Price: $400.00 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeStrobe
  • ColorRed
  • MountingPermanent
  • Number of Heads3
  • Length24"
  • Flash TypeStrobe
  • Flashes per Minute75 Quad