Skip Content

 
Low Carbon Steel Hex Nut, Zinc-Plated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Carbon Steel Hex Nut, Zinc-Plated Finish

TM

Technical Specs

  • Item Hex Nut 
  • Material Low Carbon Steel 
  • Finish Zinc Plated 
  • Type Full 
  • Thread Direction Right Hand 
System of Measurement
Please Select
Dia./Thread Size
Please Select
Thread Type
Please Select
Grade
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
System of Measurement
Dia./Thread Size
Thread Type
Grade
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
319250-PG
Inch
1"-8
UNC
2
1-1/2"
55/64"

$5.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.55 / pkg. of 10

Price $14.24 / pkg. of 10

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNC
  • Grade 2
  • Width 1-1/2"
  • Height 55/64"
319775-PG
Inch
1-1/2"-12
UNF
2
2-1/4"
1-9/32"

$9.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.50 / pkg. of 10

Price $46.30 / pkg. of 10

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-12
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNF
  • Grade 2
  • Width 2-1/4"
  • Height 1-9/32"
4FCC4
Inch
3/4"-16
UNF
5
1-1/8"
41/64"

$5.98 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.98 / pkg. of 25

Price $15.34 / pkg. of 25

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-16
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNF
  • Grade 5
  • Width 1-1/8"
  • Height 41/64"
319050-B1
Inch
5/16"-18
UNC
2
1/2"
17/64"

$195.70 / pkg. of 3,600

Enter location to check availability
Catalog Page #  NA

Clearance Price $195.70 / pkg. of 3,600

Price $206.00 / pkg. of 3,600

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNC
  • Grade 2
  • Width 1/2"
  • Height 17/64"
319475-B1
Inch
5/16"-24
UNF
2
1/2"
17/64"

$12.64 / pkg. of 3,600

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.64 / pkg. of 3,600

Price $191.75 / pkg. of 3,600

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNF
  • Grade 2
  • Width 1/2"
  • Height 17/64"
4FCC1
Inch
7/16"-20
UNF
5
11/16"
3/8"

$7.73 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.73 / pkg. of 100

Price $19.81 / pkg. of 100

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-20
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNF
  • Grade 5
  • Width 11/16"
  • Height 3/8"
319225-PG
Inch
7/8"-9
UNC
2
1-5/16"
3/4"

$4.66 / pkg. of 15

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.66 / pkg. of 15

Price $11.94 / pkg. of 15

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNC
  • Grade 2
  • Width 1-5/16"
  • Height 3/4"
12P659
Inch
9/16"-12
UNC
8
7/8"
31/64"

$16.25 / pkg. of 650

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.25 / pkg. of 650

Price $196.00 / pkg. of 650

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-12
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type UNC
  • Grade 8
  • Width 7/8"
  • Height 31/64"
6CA79
Metric
M12-1.75
Metric
19mm
10mm

$11.06 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.06 / pkg. of 100

Price $28.35 / pkg. of 100

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type Metric
  • Width 19mm
  • Height 10mm
6CA81
Metric
M16-2.00
Metric
24mm
13mm

$11.41 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.41 / pkg. of 50

Price $29.25 / pkg. of 50

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type Metric
  • Width 24mm
  • Height 13mm
6CA83
Metric
M20-2.50
Metric
30mm
16mm

$10.65 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.65 / pkg. of 25

Price $27.30 / pkg. of 25

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type Metric
  • Width 30mm
  • Height 16mm
5ZY59
Metric
M36-4.00
Metric
55mm
29mm

$1.70 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.70 / each

Price $12.24 / each

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Type Full
  • Thread Direction Right Hand
  • Thread Type Metric
  • Width 55mm
  • Height 29mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms