Skip Content

 
Long Sleeve T-Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Sleeve T-Shirt

TM

Technical Specs

  • Item Long Sleeve T-Shirt 
  • ANSI Class
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector 
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
UHV 401L XXL
2XL
Lime

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size 2XL
  • ANSI Class 3
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEK4
3XL
Orange

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size 3XL
  • ANSI Class 3
  • Color Orange
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEK6
4XL
Orange

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size 4XL
  • ANSI Class 3
  • Color Orange
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEJ3
5XL
Lime

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size 5XL
  • ANSI Class 3
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEK8
5XL
Orange

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size 5XL
  • ANSI Class 3
  • Color Orange
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEJ5
L
Lime

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size L
  • ANSI Class 3
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEJ7
M
Lime

$35.95 / each

Enter location to check availability
Catalog Page #  NA

Price $35.95 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size M
  • ANSI Class 3
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
3ZEJ9
XL
Lime

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Long Sleeve T-Shirt
  • Size XL
  • ANSI Class 3
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More