Skip Content

Lock Washer,Bolt 3/4,Steel,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lock Washer, Bolt 3/4, Steel, PK100

Clearance Price $21.15 / pkg. of 100

Price $50.35 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2DE26
  • Mfr. Model # 2DE26
  • UNSPSC # 31161801
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lock Washer
  • Type Internal Tooth
  • Material Steel
  • Finish Zinc
  • Fits Bolt Sizes 3/4"
  • Inside Dia. 0.795"
  • Outside Dia. 1.245"
  • Thickness 0.055"
  • Rockwell Hardness C40 to C50
  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.