Skip Content

 
Load Rated Welded Ring Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Load Rated Welded Ring Connector

TM

Technical Specs

  • Type Load Rated Welded Ring 
Max. Load Capacity
Please Select
Stock Thickness
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Load Capacity
Stock Thickness
Overall Length
Eye Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
4GGL6
450 lb.
1/4"
2"
1-1/2"

$1.65 / each

Enter location to check availability
Catalog Page #  2473 

Price $1.65 / each

Technical Specs

  • Max. Load Capacity 450 lb.
  • Stock Thickness 1/4"
  • Overall Length 2"
  • Eye Inside Dia. 1-1/2"
  • Type Load Rated Welded Ring
4GGL7
600 lb.
5/16"
2-5/8"
2"

$2.84 / each

Enter location to check availability
Catalog Page #  2473 

Price $2.84 / each

Technical Specs

  • Max. Load Capacity 600 lb.
  • Stock Thickness 5/16"
  • Overall Length 2-5/8"
  • Eye Inside Dia. 2"
  • Type Load Rated Welded Ring
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More