Skip Content

 
Load Rated Spring Snap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Load Rated Spring Snap

TM

Technical Specs

  • Type Load Rated 
Max. Load Capacity
Please Select
Snap Opening
Please Select
Stock Thickness
Please Select
Eye Hook Inside Dia.
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
52 Products
Compare /
Item #
Mfr.
Model #
Max. Load Capacity
Snap Opening
Stock Thickness
Eye Hook Inside Dia.
Overall Length
Eye Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
4FCR2
1000 lb.
5/8"
3/8"
3-7/8"
1/2"

$23.25 / each

Enter location to check availability
Catalog Page #  2472 

Price $23.25 / each

Technical Specs

  • Max. Load Capacity 1000 lb.
  • Snap Opening 5/8"
  • Stock Thickness 3/8"
  • Overall Length 3-7/8"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4FCP7
1000 lb.
5/8"
3/8"
3-7/8"
5/8"

$21.36 / each

Enter location to check availability
Catalog Page #  2472 

Price $21.36 / each

Technical Specs

  • Max. Load Capacity 1000 lb.
  • Snap Opening 5/8"
  • Stock Thickness 3/8"
  • Overall Length 3-7/8"
  • Eye Inside Dia. 5/8"
  • Type Load Rated
4FCR3
1320 lb.
13/16"
7/16"
4-5/8"
9/16"

$32.45 / each

Enter location to check availability
Catalog Page #  NA

Price $32.45 / each

Technical Specs

  • Max. Load Capacity 1320 lb.
  • Snap Opening 13/16"
  • Stock Thickness 7/16"
  • Overall Length 4-5/8"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4FCP8
1320 lb.
13/16"
7/16"
4-5/8"
11/16"

$29.55 / each

Enter location to check availability
Catalog Page #  2472 

Price $29.55 / each

Technical Specs

  • Max. Load Capacity 1320 lb.
  • Snap Opening 13/16"
  • Stock Thickness 7/16"
  • Overall Length 4-5/8"
  • Eye Inside Dia. 11/16"
  • Type Load Rated
4GGR5
1375 lb.
5/8"
13/32"
4"
9/16"

$30.65 / each

Enter location to check availability
Catalog Page #  2472 

Price $30.65 / each

Technical Specs

  • Max. Load Capacity 1375 lb.
  • Snap Opening 5/8"
  • Stock Thickness 13/32"
  • Overall Length 4"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4GGP8
1432 lb.
11/16"
3/8"
4"
9/16"

$37.05 / each

Enter location to check availability
Catalog Page #  2472 

Price $37.05 / each

Technical Specs

  • Max. Load Capacity 1432 lb.
  • Snap Opening 11/16"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4GGP1
175 lb.
1/4"
3/16"
2"
3/16"

$3.03 / each

Enter location to check availability
Catalog Page #  2472 

Price $3.03 / each

Technical Specs

  • Max. Load Capacity 175 lb.
  • Snap Opening 1/4"
  • Stock Thickness 3/16"
  • Overall Length 2"
  • Eye Inside Dia. 3/16"
  • Type Load Rated
4GGN4
175 lb.
1/4"
3/16"
2"
1/4"

$2.78 / each

Enter location to check availability
Catalog Page #  2472 

Price $2.78 / each

Technical Specs

  • Max. Load Capacity 175 lb.
  • Snap Opening 1/4"
  • Stock Thickness 3/16"
  • Overall Length 2"
  • Eye Inside Dia. 1/4"
  • Type Load Rated
4FCE2
175 lb.
1/4"
3/16"
2"
5/16"

$2.08 / each

Enter location to check availability
Catalog Page #  2472 

Price $2.08 / each

Technical Specs

  • Max. Load Capacity 175 lb.
  • Snap Opening 1/4"
  • Stock Thickness 3/16"
  • Overall Length 2"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4FCE5
200 lb.
1/4"
3/16"
2"
5/16"

$5.86 / each

Enter location to check availability
Catalog Page #  2472 

Price $5.86 / each

Technical Specs

  • Max. Load Capacity 200 lb.
  • Snap Opening 1/4"
  • Stock Thickness 3/16"
  • Overall Length 2"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4FCN6
200 lb.
5/16"
1/4"
2-3/8"
5/16"

$3.27 / each

Enter location to check availability
Catalog Page #  2472 

Price $3.27 / each

Technical Specs

  • Max. Load Capacity 200 lb.
  • Snap Opening 5/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4GGN1
200 lb.
5/16"
1/4"
2-3/8"
5/16"

$5.12 / each

Enter location to check availability
Catalog Page #  2472 

Price $5.12 / each

Technical Specs

  • Max. Load Capacity 200 lb.
  • Snap Opening 5/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4GGR7
2000 lb.
3/4"
7/16"
3/4"
4"
3/4"

$27.80 / each

Enter location to check availability
Catalog Page #  2472 

Price $27.80 / each

Technical Specs

  • Max. Load Capacity 2000 lb.
  • Snap Opening 3/4"
  • Stock Thickness 7/16"
  • Eye Hook Inside Dia. 3/4"
  • Overall Length 4"
  • Eye Inside Dia. 3/4"
  • Type Load Rated
4GGP2
205 lb.
5/16"
1/4"
2-3/8"
1/4"

$3.19 / each

Enter location to check availability
Catalog Page #  2472 

Price $3.19 / each

Technical Specs

  • Max. Load Capacity 205 lb.
  • Snap Opening 5/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 1/4"
  • Type Load Rated
4GGN5
205 lb.
5/16"
1/4"
2-3/8"
5/16"

$2.98 / each

Enter location to check availability
Catalog Page #  2472 

Price $2.98 / each

Technical Specs

  • Max. Load Capacity 205 lb.
  • Snap Opening 5/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4GGR6
2100 lb.
7/8"
7/16"
4-7/8"
3/4"

$43.90 / each

Enter location to check availability
Catalog Page #  NA

Price $43.90 / each

Technical Specs

  • Max. Load Capacity 2100 lb.
  • Snap Opening 7/8"
  • Stock Thickness 7/16"
  • Overall Length 4-7/8"
  • Eye Inside Dia. 3/4"
  • Type Load Rated
4FCN9
220 lb.
1/4"
3/16"
2"
1/4"

$7.93 / each

Enter location to check availability
Catalog Page #  2472 

Price $7.93 / each

Technical Specs

  • Max. Load Capacity 220 lb.
  • Snap Opening 1/4"
  • Stock Thickness 3/16"
  • Overall Length 2"
  • Eye Inside Dia. 1/4"
  • Type Load Rated
4GGP9
2481 lb.
1"
1/2"
4-7/8"
3/4"

$70.15 / each

Enter location to check availability
Catalog Page #  NA

Price $70.15 / each

Technical Specs

  • Max. Load Capacity 2481 lb.
  • Snap Opening 1"
  • Stock Thickness 1/2"
  • Overall Length 4-7/8"
  • Eye Inside Dia. 3/4"
  • Type Load Rated
4FCP1
264 lb.
1/4"
1/4"
1/4"
2-3/8"
1/4"

$10.58 / each

Enter location to check availability
Catalog Page #  2472 

Price $10.58 / each

Technical Specs

  • Max. Load Capacity 264 lb.
  • Snap Opening 1/4"
  • Stock Thickness 1/4"
  • Eye Hook Inside Dia. 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 1/4"
  • Type Load Rated
4FCE6
280 lb.
5/16"
1/4"
2-3/8"
3/8"

$7.78 / each

Enter location to check availability
Catalog Page #  2472 

Price $7.78 / each

Technical Specs

  • Max. Load Capacity 280 lb.
  • Snap Opening 5/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 3/8"
  • Type Load Rated
4GGR1
330 lb.
3/8"
1/4"
2-3/8"
3/8"

$11.25 / each

Enter location to check availability
Catalog Page #  NA

Price $11.25 / each

Technical Specs

  • Max. Load Capacity 330 lb.
  • Snap Opening 3/8"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 3/8"
  • Type Load Rated
4GGR3
330 lb.
7/16"
1/4"
2-3/8"
3/8"

$12.24 / each

Enter location to check availability
Catalog Page #  NA

Price $12.24 / each

Technical Specs

  • Max. Load Capacity 330 lb.
  • Snap Opening 7/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 3/8"
  • Type Load Rated
4FCN7
350 lb.
7/16"
5/16"
3-1/8"
7/16"

$4.46 / each

Enter location to check availability
Catalog Page #  2472 

Price $4.46 / each

Technical Specs

  • Max. Load Capacity 350 lb.
  • Snap Opening 7/16"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 7/16"
  • Type Load Rated
4GGN2
350 lb.
7/16"
5/16"
3-1/8"
7/16"

$3.43 / each

Enter location to check availability
Catalog Page #  2472 

Price $3.43 / each

Technical Specs

  • Max. Load Capacity 350 lb.
  • Snap Opening 7/16"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 7/16"
  • Type Load Rated
4GGP3
380 lb.
3/8"
5/16"
3-1/8"
3/8"

$4.42 / each

Enter location to check availability
Catalog Page #  2472 

Price $4.42 / each

Technical Specs

  • Max. Load Capacity 380 lb.
  • Snap Opening 3/8"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 3/8"
  • Type Load Rated
4GGN6
380 lb.
7/16"
5/16"
3-1/8"
7/16"

$3.52 / each

Enter location to check availability
Catalog Page #  2472 

Price $3.52 / each

Technical Specs

  • Max. Load Capacity 380 lb.
  • Snap Opening 7/16"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 7/16"
  • Type Load Rated
4FCP9
400 lb.
7/16"
1/4"
2-3/8"
1/4"

$7.82 / each

Enter location to check availability
Catalog Page #  2472 

Price $7.82 / each

Technical Specs

  • Max. Load Capacity 400 lb.
  • Snap Opening 7/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 1/4"
  • Type Load Rated
4GGP6
440 lb.
7/16"
1/4"
2-3/8"
3/8"

$20.33 / each

Enter location to check availability
Catalog Page #  2472 

Price $20.33 / each

Technical Specs

  • Max. Load Capacity 440 lb.
  • Snap Opening 7/16"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 3/8"
  • Type Load Rated
4FCP5
500 lb.
3/8"
1/4"
2-3/8"
5/16"

$6.48 / each

Enter location to check availability
Catalog Page #  2472 

Price $6.48 / each

Technical Specs

  • Max. Load Capacity 500 lb.
  • Snap Opening 3/8"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4FCE7
500 lb.
3/8"
5/16"
3-1/8"
1/2"

$12.67 / each

Enter location to check availability
Catalog Page #  2472 

Price $12.67 / each

Technical Specs

  • Max. Load Capacity 500 lb.
  • Snap Opening 3/8"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4FCN8
500 lb.
1/2"
3/8"
4"
1/2"

$7.01 / each

Enter location to check availability
Catalog Page #  2472 

Price $7.01 / each

Technical Specs

  • Max. Load Capacity 500 lb.
  • Snap Opening 1/2"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4GGN3
500 lb.
1/2"
3/8"
4"
1/2"

$9.06 / each

Enter location to check availability
Catalog Page #  2472 

Price $9.06 / each

Technical Specs

  • Max. Load Capacity 500 lb.
  • Snap Opening 1/2"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4GGL8
500 lb.
11/16"
3/8"
4"
1-1/8"

$4.09 / each

Enter location to check availability
Catalog Page #  2472 

Price $4.09 / each

Technical Specs

  • Max. Load Capacity 500 lb.
  • Snap Opening 11/16"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 1-1/8"
  • Type Load Rated
4GGL9
500 lb.
7/8"
7/16"
4-3/4"
1-3/8"

$5.42 / each

Enter location to check availability
Catalog Page #  2472 

Price $5.42 / each

Technical Specs

  • Max. Load Capacity 500 lb.
  • Snap Opening 7/8"
  • Stock Thickness 7/16"
  • Overall Length 4-3/4"
  • Eye Inside Dia. 1-3/8"
  • Type Load Rated
4FCP2
506 lb.
3/8"
5/16"
3-1/8"
5/16"

$14.16 / each

Enter location to check availability
Catalog Page #  2472 

Price $14.16 / each

Technical Specs

  • Max. Load Capacity 506 lb.
  • Snap Opening 3/8"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 5/16"
  • Type Load Rated
4FCR1
600 lb.
1/2"
5/16"
3-1/8"
3/8"

$15.91 / each

Enter location to check availability
Catalog Page #  2472 

Price $15.91 / each

Technical Specs

  • Max. Load Capacity 600 lb.
  • Snap Opening 1/2"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 3/8"
  • Type Load Rated
4FCE8
600 lb.
1/2"
3/8"
4"
5/8"

$20.24 / each

Enter location to check availability
Catalog Page #  2472 

Price $20.24 / each

Technical Specs

  • Max. Load Capacity 600 lb.
  • Snap Opening 1/2"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 5/8"
  • Type Load Rated
4GGN7
675 lb.
7/16"
3/8"
4"
9/16"

$4.57 / each

Enter location to check availability
Catalog Page #  2472 

Price $4.57 / each

Technical Specs

  • Max. Load Capacity 675 lb.
  • Snap Opening 7/16"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4GGP4
675 lb.
1/2"
3/8"
4"
1/2"

$7.17 / each

Enter location to check availability
Catalog Page #  2472 

Price $7.17 / each

Technical Specs

  • Max. Load Capacity 675 lb.
  • Snap Opening 1/2"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4FCE3
675 lb.
1/2"
3/8"
4"
9/16"

$5.75 / each

Enter location to check availability
Catalog Page #  2472 

Price $5.75 / each

Technical Specs

  • Max. Load Capacity 675 lb.
  • Snap Opening 1/2"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4FCE9
700 lb.
5/8"
7/16"
4-3/4"
3/4"

$33.85 / each

Enter location to check availability
Catalog Page #  2472 

Price $33.85 / each

Technical Specs

  • Max. Load Capacity 700 lb.
  • Snap Opening 5/8"
  • Stock Thickness 7/16"
  • Overall Length 4-3/4"
  • Eye Inside Dia. 3/4"
  • Type Load Rated
4GGP5
750 lb.
9/16"
7/16"
4-5/8"
9/16"

$7.81 / each

Enter location to check availability
Catalog Page #  NA

Price $7.81 / each

Technical Specs

  • Max. Load Capacity 750 lb.
  • Snap Opening 9/16"
  • Stock Thickness 7/16"
  • Overall Length 4-5/8"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4GGN8
750 lb.
9/16"
7/16"
4-5/8"
11/16"

$7.64 / each

Enter location to check availability
Catalog Page #  2472 

Price $7.64 / each

Technical Specs

  • Max. Load Capacity 750 lb.
  • Snap Opening 9/16"
  • Stock Thickness 7/16"
  • Overall Length 4-5/8"
  • Eye Inside Dia. 11/16"
  • Type Load Rated
4FCP3
770 lb.
1/2"
3/8"
4"
1/2"

$23.90 / each

Enter location to check availability
Catalog Page #  2472 

Price $23.90 / each

Technical Specs

  • Max. Load Capacity 770 lb.
  • Snap Opening 1/2"
  • Stock Thickness 3/8"
  • Overall Length 4"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4FCP6
800 lb.
9/16"
5/16"
3-1/8"
1/2"

$12.29 / each

Enter location to check availability
Catalog Page #  2472 

Price $12.29 / each

Technical Specs

  • Max. Load Capacity 800 lb.
  • Snap Opening 9/16"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4FCE4
820 lb.
5/8"
7/16"
4-3/4"
11/16"

$8.81 / each

Enter location to check availability
Catalog Page #  2472 

Price $8.81 / each

Technical Specs

  • Max. Load Capacity 820 lb.
  • Snap Opening 5/8"
  • Stock Thickness 7/16"
  • Overall Length 4-3/4"
  • Eye Inside Dia. 11/16"
  • Type Load Rated
4FCP4
880 lb.
11/16"
7/16"
4-3/4"
9/16"

$33.30 / each

Enter location to check availability
Catalog Page #  NA

Price $33.30 / each

Technical Specs

  • Max. Load Capacity 880 lb.
  • Snap Opening 11/16"
  • Stock Thickness 7/16"
  • Overall Length 4-3/4"
  • Eye Inside Dia. 9/16"
  • Type Load Rated
4GGR2
887 lb.
1/2"
5/16"
3-3/16"
7/16"

$17.41 / each

Enter location to check availability
Catalog Page #  2472 

Price $17.41 / each

Technical Specs

  • Max. Load Capacity 887 lb.
  • Snap Opening 1/2"
  • Stock Thickness 5/16"
  • Overall Length 3-3/16"
  • Eye Inside Dia. 7/16"
  • Type Load Rated
4GGR4
887 lb.
9/16"
5/16"
3-1/8"
1/2"

$18.87 / each

Enter location to check availability
Catalog Page #  NA

Price $18.87 / each

Technical Specs

  • Max. Load Capacity 887 lb.
  • Snap Opening 9/16"
  • Stock Thickness 5/16"
  • Overall Length 3-1/8"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4GGP7
937 lb.
9/16"
5/16"
3-3/16"
1/2"

$33.20 / each

Enter location to check availability
Catalog Page #  NA

Price $33.20 / each

Technical Specs

  • Max. Load Capacity 937 lb.
  • Snap Opening 9/16"
  • Stock Thickness 5/16"
  • Overall Length 3-3/16"
  • Eye Inside Dia. 1/2"
  • Type Load Rated
4FCJ2
950 lb.
11/16"
1/2"
5-1/2"
11/16"

$12.13 / each

Enter location to check availability
Catalog Page #  2472 

Price $12.13 / each

Technical Specs

  • Max. Load Capacity 950 lb.
  • Snap Opening 11/16"
  • Stock Thickness 1/2"
  • Overall Length 5-1/2"
  • Eye Inside Dia. 11/16"
  • Type Load Rated
4GGN9
950 lb.
3/4"
1/2"
5-1/2"
11/16"

$9.78 / each

Enter location to check availability
Catalog Page #  2472 

Price $9.78 / each

Technical Specs

  • Max. Load Capacity 950 lb.
  • Snap Opening 3/4"
  • Stock Thickness 1/2"
  • Overall Length 5-1/2"
  • Eye Inside Dia. 11/16"
  • Type Load Rated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More