Skip Content

 
Load Rated Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Load Rated Connector


Max. Load Capacity
Please Select
Snap Opening
Please Select
Stock Thickness
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Max. Load Capacity
Snap Opening
Stock Thickness
Overall Length
Eye Inside Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4FCH9
2000 lb.
13/32"
5/16"
2-15/16"
11/16"

$28.15 / each

Connector,Steel Wire,Cap 2000 lb
Catalog Page #  2722 

Price $28.15 / each

Technical Specs

  • Max. Load Capacity2000 lb.
  • Snap Opening13/32"
  • Stock Thickness5/16"
  • Overall Length2-15/16"
  • Eye Inside Dia.11/16"
4FCJ1
3500 lb.
15/32"
3/8"
3-1/2"
13/16"

$34.05 / each

Connector,Steel Wire,Cap 3500 lb
Catalog Page #  2722 

Price $34.05 / each

Technical Specs

  • Max. Load Capacity3500 lb.
  • Snap Opening15/32"
  • Stock Thickness3/8"
  • Overall Length3-1/2"
  • Eye Inside Dia.13/16"
4FCH7
400 lb.
3/16"
1/8"
1-3/8"
3/8"

$10.21 / each

Connector,Steel Wire,Cap 400 lb
Catalog Page #  2722 

Price $10.21 / each

Technical Specs

  • Max. Load Capacity400 lb.
  • Snap Opening3/16"
  • Stock Thickness1/8"
  • Overall Length1-3/8"
  • Eye Inside Dia.3/8"
4FCH8
800 lb.
1/4"
3/16"
1-15/16"
1/2"

$11.45 / each

Connector,Steel Wire,Cap 800 lb
Catalog Page #  2722 

Price $11.45 / each

Technical Specs

  • Max. Load Capacity800 lb.
  • Snap Opening1/4"
  • Stock Thickness3/16"
  • Overall Length1-15/16"
  • Eye Inside Dia.1/2"