Skip Content

Light Panel,0.095x23 3/4x47 3/4In,PK 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Panel, 0.095x23 3/4x47 3/4In, PK 5

Price $161.25 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VZJ4
  • Mfr. Model # 4VZJ4
  • UNSPSC # 39111501
  • Catalog Page # 700
  • Shipping Weight 12.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Panel
  • TypePrismatic
  • Material of ConstructionAcrylic
  • Description/Special FeaturesWhite
  • Application MethodLay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements
  • For Use With4 By 2 Ft Fluorescent Fixtures
  • Length (In.)47-3/4
  • Width (In.)23-3/4
  • Panel Thickness (In.)0.095
  • Package Quantity5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Replacement Light Panels
Full panels for 2 x 4-ft. fluorescent fixtures lay into the T-bar grid under the fixture.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Enquirer is loaded.
Additional information about Enquirer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For acrylic sheets up to 1/4” thick, score repeatedly along a straight edge with a plastic cutting tool, or other sharp utility knife. Score to penetrate 1/3 through the sheet. Align the score with the edge of the table and apply gentle pressure to break the sheet along the score line.

Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:12.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZJ4, prod, sort_default
1 of 1
  • 2015-03-30T19:39:12.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZJ4, prod, sort_default
1 of 1