Skip Content

Light Panel,0.095x23 3/4x47 3/4In,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Panel, 0.095x23 3/4x47 3/4In, PK5

Price $135.50 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VZJ2
  • Mfr. Model # 4VZJ2
  • UNSPSC # 39111501
  • Catalog Page # 700
  • Shipping Weight 11.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Panel
  • TypePrismatic
  • Material of ConstructionAcrylic
  • Description/Special FeaturesClear
  • Application MethodLay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements
  • For Use With4 By 2 Ft Fluorescent Fixtures
  • Length (In.)47-3/4
  • Width (In.)23-3/4
  • Panel Thickness (In.)0.095
  • Package Quantity5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Replacement Light Panels
Full panels for 2 x 4-ft. fluorescent fixtures lay into the T-bar grid under the fixture.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The ceiling requires 6 lenses. I see that the lenses are sold in packages of 5.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about life is loaded.
Additional information about life could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is not sold in package quantity less than 5.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am replacing some of these in my office and am unsure as to whether the flat side faces down or the bumpy side would.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Jennpy9 is loaded.
Additional information about Jennpy9 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The flat side of these acrylic light panels are placed upwards towards the inside of the fixture. The bumpy side is placed facing down to the floor, to diffuse and scatter the light.

Thank you for using Grainger Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about eray is loaded.
Additional information about eray could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
SCRIBING & BREAKING: For acrylic sheet up to 1/4” thick, score repeatedly along a straight edge with a plastic cutting tool, or Fletcher Terry Knife. Score to penetrate 1/3 through the sheet. Align the score with the edge of the table and apply gentle pressure to break the sheet along the score line.

CUTTING: Acrylic sheet can be cut with a variety of equipment. The selection of blades is critical with regards to the quality of the edge finish. Table, and Panel saws are the best options for high volume straight cuts. Material can be stacked to cut several sheets at one time. When cutting, the saw blade should protrude through the sheet approximately 1/4”. Saw blades, specifically designed for cutting acrylic sheet, are commercially
available.

CIRCULAR SAW BLADE SPECIFICATIONS :
Rake angle 0 -10°
Clearance angle 10-15°
Blade teeth 80 per 10” blade

Blade Diameter/ RPM:
6” /6400
8” /5000
10” /4000
12” /3000
14” /2800
16” /2400

Tooth design - Band, scroll, and sabre saws are best for cutting intricate shapes and curves. Again, blade selection and proper feed rate is important to minimize melting or chipping. These saws are excellent for creating templates for vacuum or hand routing, and trimming off excess scrap material.

For more detailed assistance, please contact us at 800-323-0620.

Thank you for using Grainger Ask & Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:40:03.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZJ2, prod, sort_default
1 of 1
  • 2015-09-03T19:40:03.632-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZJ2, prod, sort_default
1 of 1